Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2.3 mil
Mfr # 1-20-467MP
Zoro # G4289381
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 20 yd
- Tape Adhesive Strength 47 oz/in
- Tape Thickness 2.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1-20-467MP
- Zoro # G4289381
- UPC # 888519006092
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 20 yd |
Length | 20 yd. |
Width | 1" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 20 yd |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 18.3 m |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 20 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 20 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN PRODUCTS Larsen 198089 1 gal Plaster Weld Bonding Agent - Red (716076120008)
- 3M Tape, Crepe Paper, Tan, 7.2 mil Thick, PK24 (2380)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15808)
- NEWBORN Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame (930-GTD)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (976)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- PROTAPES Transfer Tape, 18 yd. L x 1/2 in. W (Pro 156 ATG)
- 3M Adhesive Transfer Tape