Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2 mil, PK4
Mfr # 3M F9460PC
Zoro # G5487885
original price:
$44.99
12% off
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 112 oz/in
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M F9460PC
- Zoro # G5487885
- UPC # 888519067260
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Width | 1" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 5 yd |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMTX-LOCKT Right Stuff Gasket Maker- 7 Oz. (P13-25224)
- WEST SYSTEM Adhsv Filr Silica 1.7Oz (406-2)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr (T961295021PK)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- PARTNERS BRAND Tape Logic® Industrial #467 Heavy-Duty Adhesive Transfer Tape, 5.0 Mil, 3/4" x 18 yds., Clear, 2/Case (T9544672PK)
- 3M Adhesive Transfer Tape