Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2 mil, PK2
Mfr # 3M 465
Zoro # G5775472
product price: $25.99
/pk 2, $13.00/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 25 oz/in
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 465
- Zoro # G5775472
- UPC # 888519081280
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3 in |
Tape Length | 5 yd |
Width | 3" |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3 in |
Metric Tape Length | 4.6 m |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Most Plastics, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Special Use Tape, Red, 3/4In x 120Ft (8R579)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, White (510)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- SUPER GLUE Spray Adhesive, Quick Setting Epoxy Series, Orange, 16.9 oz, Aerosol Can, 1:01 Mix Ratio (15350-12)
- 3M Adhesive Transfer Tape, Rect., 1x3 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M F9469PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape