Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2 mil, PK2
Mfr # 3M 465
Zoro # G5681961
product price: $54.69
/pk 2, $27.35/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 25 oz/in
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 465
- Zoro # G5681961
- UPC # 888519096895
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 6" |
Tape Core Diameter | 3 in |
Metric Tape Width | 152.4 mm |
Imperial Tape Width | 6 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Most Plastics, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Paste Activator Gallon (2906)
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Black, Temp Range 80 to 450 Degrees F (S00040000)
- 3M Electrical Tape, White, 0.71" x 36 yd. (69)
- JE TOMES 40 lb./1 gal. Gray Concrete Patch and Repair (GRA-215)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M AdhesveTrnsferTpe950Cler, 2nx60, PK24 (950)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- 3M Adhesive Transfer Tape