Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2 mil
Mfr # 465
Zoro # G4620551
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 60 yd
- Tape Adhesive Strength 25 oz/in
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 465
- Zoro # G4620551
- UPC # 00051115660863
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 60 yd |
Width | 1-1/2" |
Tape Core Diameter | 3 in |
Length | 60 yd. |
Imperial Tape Width | 1 1/2 in |
Metric Tape Width | 38.1 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 60 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Most Plastics, Wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER-GIBSON Gardner Gibson 3-20-7234 1 Gallon Clear Dynamite 234 Hd Premium Grade Wall-cover Adhesive (28932)
- E-Z PATCH E-Z Patch EZP-1276 10 lbs Stormy Seas Plaster (EZP-1276)
- FLOROCK 50 lb Ground Silica SL, White, Silica Base (1-44BG)
- PERMATEX Multipurpose RTV Silicone Sealant, 7.5 oz, Clear, Temp Range -75 to 400 Degrees F (85913)
- 3M Adhesive Transfr Tape, Acrylic, 2 mil, PK24 (465)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Adhesive Transfer Tape, Clear, 13mm W, PK72 (926)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK4 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- 3M Adhesive Transfer Tape