Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 10 mil
Mfr # 3M F9473PC
Zoro # G5712305
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength Not Rated
- Tape Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M F9473PC
- Zoro # G5712305
- UPC # 888519016169
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 3" |
Length | 5 yd. |
Imperial Tape Width | 3 in |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9473PC, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Hyd Water Stop Cement20# (1126-20)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (26150)
- PERMATEX Retaining Compound, Green, Liquid, Bearing Mount For Close Fit, 50 mL Bottle (60950)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK10 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (976)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape