Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acryl, 5.2 mil, PK2
Mfr # 3M 468MP
Zoro # G5812712
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 118 oz/in
- Tape Thickness 5.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M 468MP
- Zoro # G5812712
- UPC # 888519088166
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 4 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Width | 4" |
Metric Tape Length | 4.6 m |
Metric Tape Width | 101.6 mm |
Imperial Tape Width | 4 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 468MP, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PH94)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Purple, 10/Case (T96461810PKM)
- LOCTITE Threadlocker, LOCTITE 266, Red, High Strength, Liquid, 10 mL Bottle (232327)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape