Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acryl, 2.3 mil, PK4
Mfr # 3M 467MP
Zoro # G5557325
product price: $46.19
/pk 4, $11.55/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 47 oz/in
- Tape Thickness 2.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 467MP
- Zoro # G5557325
- UPC # 888519081297
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Width | 3" |
Metric Tape Length | 4.6 m |
Metric Tape Width | 76.2 mm |
Imperial Tape Width | 3 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Roof Sealant, 10 oz, Cartridge, Black, Hybrid Base (GC55103)
- 3M Masking Tape, Green, 1-1/2 In x 60 Yd, PK24 (2060)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 36/Case (T935301)
- HENRY Roof Leak Repair, 5 gal, Pail, Black (HE208071)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape