Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acryl, 2.3 mil, PK2
Mfr # 3M 467MP
Zoro # G5632611
product price: $44.99
/pk 2, $22.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 47 oz/in
- Tape Thickness 2.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 467MP
- Zoro # G5632611
- UPC # 888519096901
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Width | 6" |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Metric Tape Width | 152.4 mm |
Imperial Tape Width | 6 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, Super 77 Series, Clear, 16.75 oz, Aerosol Can (SUPER 77)
- H&C 1 gal Sealer, Natural Finish, natural, Water Base (50.100214-16)
- BERTECH Glass Cloth Masking Tape, 1/2 In. Wide x 36 Yards Long, White (GCTP-1/2)
- DAP Construction Sealant, 10.1 oz, Cartridge, White, Polyurethane Base (18810)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK10 (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 3x60 yds., Clr, PK12 (T968950)
- 3M Adhesive Transfer Tape