Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 9.25 x 1.25"
Mfr # 966
Zoro # G5380055
product price: $18.39
/ea
Sold in multiples of 18 for $331.02
$331.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380055
- UPC # 888519189221
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,9.25 x 1.25" |
Description
Adhesive Transfer Tape,9.25 x 1.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-REX Duct Tape, 3in Core, 1.88 x 30 yds, White (241534)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 15ft. (28017)
- GORILLA GLUE Tough Clear Mounting Tape, No Color (GOR6036002)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape