Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 8.625 x 1.25"
Mfr # 966
Zoro # G5380070
product price: $17.69
/ea
Sold in multiples of 19 for $336.11
$336.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380070
- UPC # 888519189214
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,8.625 x 1.25" |
Description
Adhesive Transfer Tape,8.625 x 1.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Silver, 0.313" x 18 yd. (1170)
- ZORO SELECT Double Sided Foam Tape 18mm x 18mm 864PK (TC242)
- GORILLA GLUE Duct Tape, Silver, 27.4 m Tape L (105634)
- PERMATEX Compound - Thread Locking (27140)
- 3M Adhesive Transfer Tape, Square, 2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M 465)
- 3M Adhesive Transfer Tape, 3/4 in x 5 yd, PK4 (3M F9469PC)
- 3M Adhesive Transfer Tape