Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 8 x 9.25"
Mfr # 966
Zoro # G5380999
product price: $65.79
/ea
Sold in multiples of 6 for $394.74
$394.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380999
- UPC # 888519189931
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,8 x 9.25" |
Description
Adhesive Transfer Tape,8 x 9.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z PATCH E-Z Patch EZP-1263 3 lbs Turquoise Plaster (EZP-1263)
- GORILLA GLUE 2.88 in. W X 25 yd L Silver Duct Tape, 4PK (105680)
- PIG Epoxy Putty, Multipurpose, Gray, PK12 (PTY201)
- GORILLA GLUE 50YD Black Tape (108084)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Double Coated Tape, 1 In x 108 ft., PK36 (665)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- 3M Adhesive Transfer Tape