Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 7.25 x 1.25"
Mfr # 966
Zoro # G5380098
product price: $16.79
/ea
Sold in multiples of 21 for $352.59
$352.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380098
- UPC # 888519189207
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,7.25 x 1.25" |
Description
Adhesive Transfer Tape,7.25 x 1.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Tape, 8270 Series, Amber, 13.5 oz, Strips (08270)
- QUIKRETE 10x4 Concrete Form Tube (692202)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Black, Temp Range -50 to 450 Degrees F (W11125010)
- HENRY Roofing Base Coating & Sealant, 5 gal, Pail, Gray (PG294073)
- 3M Adhesive Transfer Tape, Clear, 38mm W, PK24 (465)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape