Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 6 x 9.25"
Mfr # 966
Zoro # G5381120
product price: $42.59
/ea
Sold in multiples of 8 for $340.72
$340.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5381120
- UPC # 888519189917
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,6 x 9.25" |
Description
Adhesive Transfer Tape,6 x 9.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Marble Plus Plumbers Putty - 9 oz. (01190)
- 3M Polyester Tapel, Green, 2" x 72 yd. (8403)
- DAP Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail (25054)
- GE Sealant, 2.8 oz, Tube, Clear, Silicone Base (2823396)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (70006040060)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape