Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 6 x 10.5"
Mfr # 966
Zoro # G5381050
product price: $54.45
/ea
Sold in multiples of 7 for $381.15
$381.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5381050
- UPC # 888519190043
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,6 x 10.5" |
Description
Adhesive Transfer Tape,6 x 10.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- DAP All-Purpose Stucco Patch, 1 gal, Tub, White, All-Purpose (60590)
- 3M 3M 06653 Automotive Refinish Masking Tape - 24 mm x 55 m (7000119816)
- JASCO LQD MSKNG TAPE PRMR 1QT (QJMS300)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfr Tape, Acrylic, 2 mil, PK24 (465)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Adhesive Transfer Tape