Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 4" x 9.25"
Mfr # 966
Zoro # G5380420
product price: $37.15
/ea
Sold in multiples of 10 for $371.50
$371.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380420
- UPC # 888519189894
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,4" x 9.25" |
Description
Adhesive Transfer Tape,4" x 9.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM Epoxy Resin Liqd 32Oz (105A)
- WESTWARD Hot Melt Adhesive, Clear, 9/32 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X751)
- NEKOOSA Fan-Out Padding Adhesive, 32 oz, Dries Clear (42284)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX9)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (976)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M F9469PC)
- 3M Adhesive Transfer Tape, Clear, 38mm W, PK24 (465)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape