Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 3/4in x 5yd, PK12
Mfr # 3M 9626
Zoro # G5835977
product price: $38.59
/pk 12, $3.22/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 130 oz/in
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 9626
- Zoro # G5835977
- UPC # 888519081129
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Width | 3/4" |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 5 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9626, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Leak Sealant, For Up to 2 tons Systems (4050-21)
- SMITH-COOPER PTFE Tape, 3/4X520" (4382000330)
- FLEX SEAL Liquid Rubber, 32 oz Can, Black (LFSBLKR32)
- 3M Spray Adhesive, Hi-Strength 94CA Series, Clear, 460.8 oz, Aerosol Can (94CA)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (70006040060)
- 3M Adhesive Transfer Tape