Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 3/4in x 5yd, PK12
Mfr # 3M 467MP
Zoro # G5625042
product price: $35.49
/pk 12, $2.96/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 47 oz/in
- Tape Thickness 2.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 467MP
- Zoro # G5625042
- UPC # 888519081020
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Width | 3/4" |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.75" X 60YD)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- LOCTITE Glue, E-60NC Series, White, 5 gal, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (237113)
- QUIKRETE 101OZ GRY Poly Sealant (866010)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Clear Transfer Tape TPM5, 12inx100 yd, 1 (TPM5)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape