Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 3 x 9.25"
Mfr # 966
Zoro # G5381078
product price: $45.15
/ea
Sold in multiples of 8 for $361.20
$361.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5381078
- UPC # 888519189887
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,3 x 9.25" |
Description
Adhesive Transfer Tape,3 x 9.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 2.88 in. W X 25 yd L Silver Duct Tape, 4PK (105680)
- CAMIE CAMPBELL High Performance Adhesive, white, 12 PK (373)
- SCOTCH Printable Flatback Paper Tape, White (2561)
- ROCKITE Anchoring Cement 1 lb (10001)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (70006040060)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Adhesive Transfer Tape, 1/2 in x 5 yd, PK4 (3M F9473PC)
- 3M Adhesive Transfer Tape