Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 3 x 7.25"
Mfr # 966
Zoro # G5380271
Sold in multiples of 8 for $354.32
$354.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380271
- UPC # 888519189689
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,3 x 7.25" |
Description
Adhesive Transfer Tape,3 x 7.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Roof Repair, 10 oz, Cartridge, Black (KS0083600-01)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- JAYDEE FIFLEXMESH Self-Adhesive Fiberglass Drywall Joint Tape Mesh, 36"X75ft (FM-3675)
- OSI QUAD MAX Sealant, White 004, 14 to 158 deg F, 95 oz Cartridge (1868688)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- 3M Adhesive Transfer Tape