Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 3 x 5"
Mfr # 966
Zoro # G5380481
product price: $31.99
/ea
Sold in multiples of 11 for $351.89
$351.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380481
- UPC # 888519189511
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,3 x 5" |
Description
Adhesive Transfer Tape,3 x 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- NMC Caution Chemical Spill (PT42)
- DAP Contact Cement, Weldwood Landau Top and Trim Series, Natural, 5 gal, Can (234)
- LOCTITE Paste High Temperature Sealant, 946 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374447)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- 3M Adhesive Transfer Tape