Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 24" x 60 yd.
Mfr # 465
Zoro # G1963573
Free Shipping & Returns
$559.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Tack Acrylic
- Length 60 yd.
- Thickness 2"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 465
- Zoro # G1963573
- UPC # 21200033346
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Length | 60 yd. |
Width | 24" |
Details
Color | Tan |
Item | Adhesive Transfer Tape |
Material | Tack Acrylic |
Thickness | 2" |
Number of Adhesive Sides | 1 |
Description
Adhesive Transfer Tape,24" x 60 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Continuous Roll, PK36 (101+)
- PAWLING Carpet Tile Adhesive, ADH-40 Series, Opaque, 1 gal, Pail (ADH-40-1-0)
- ASSOCIATED PAINT Associated Paint 80-400-1 1 Gallon Clear Masking Liquid H2O (839793000009)
- DAP Kitchen & Bath Sealant, 10.8 oz, Cartridge, White, Silicone Rubber Base (7079808667)
- 3M Transfer Tape Hand Rolls, 2.0 Mil, 3/4x60 yds., Clr, PK6 (T9644656PK)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Adhesive Transfer Tape