Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 2" x 60 yd.
Mfr # 966
Zoro # G5381190
product price: $75.79
/ea
Sold in multiples of 5 for $378.95
Free Shipping & Returns
$378.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5381190
- UPC # 888519188675
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,2" x 60 yd. |
Number of Adhesive Sides | 2 |
Description
Adhesive Transfer Tape,2" x 60 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- 3M Cloth Tape, 3/4x5 yd, 4.5 mil, Light Brown (5151)
- GARDNER BENDER GTF300 Friction Tape, 30 ft L, 34 in W, Black (GTF-300N)
- MINWAX Wood Filler Cherry 6Oz (448500000)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Double Coated Tape, 1 In x 108 ft., PK36 (665)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- 3M Adhesive Transfer Tape