Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 2 x 6"
Mfr # 966
Zoro # G5380606
Sold in multiples of 13 for $343.85
$343.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380606
- UPC # 888519189580
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,2 x 6" |
Description
Adhesive Transfer Tape,2 x 6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX3)
- PERMTX-LOCKT Right Stuff Gasket Maker- 7 Oz. (P13-25224)
- 3M Masking Tape, Natural, 1 In. Dia. (2380)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- FASTCAP Speed Tape with Peel & Stick Transfer Tape (FA136801)
- 3M Adhesive Transfer Tape