Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 2 x 3"
Mfr # 966
Zoro # G5379949
Sold in multiples of 18 for $381.42
$381.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5379949
- UPC # 888519189375
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,2 x 3" |
Description
Adhesive Transfer Tape,2 x 3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- LIQUID NAILS Adhesive, Clear Small Projects Series, Clear, 24 hr Full Cure, 2.5 oz, Tube (LN-207)
- SCOTCH 3/4 in. W X 66 in. L Yellow Vinyl Electrical Tape (10844-DL-5)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, White, Latex Polymer Base (18001)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Adhesive Transfer Tape