Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 2 mil, 12 in, PK12
Mfr # 3M 9626
Zoro # G5567931
product price: $45.85
/pk 12, $3.82/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Square
- Tape Width 12 in
- Tape Length 12 in
- Tape Adhesive Strength 130 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 9626
- Zoro # G5567931
- UPC # 888519067055
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 12 in |
Width | 12" |
Tape Core Diameter | 1 1/2 in |
Length | 12" |
Imperial Tape Width | 12 in |
Metric Tape Length | 304.8 mm |
Imperial Tape Length | 12 in |
Metric Tape Width | 304.8 mm |
Description
Tape Type Adhesive Transfer Tape Shapes, Tape Sub-Type General Purpose Adhesive Transfer Tape Shapes, Tape Brand 3M(TM), Series 9626, Imperial Tape Length 12 in, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 12 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 1A Medium Bronze 1-Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-107777)
- ECLECTIC PRODUCTS 23 Oz Oak Famowood Solvent Based Original Wood Filler (36021128)
- DEVCON Silver Putty, 1 lb. Can (10610)
- RECTORSEAL Pipe Thread Sealant 16 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste (31431)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape