Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 1.5 x 4"
Mfr # 966
Zoro # G5380597
product price: $28.89
/ea
Sold in multiples of 13 for $375.57
$375.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380597
- UPC # 888519189429
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,1.5 x 4" |
Description
Adhesive Transfer Tape,1.5 x 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Sealant Window Gray 551 9.5Oz (1869643)
- OATEY Cement, Brush-Top Can, 16 fl oz, Gray (31095V)
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio (48H966)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1/2-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Adhesive Transfer Tape