Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 1 x 9"
Mfr # 966
Zoro # G5380341
product price: $40.65
/ea
Sold in multiples of 9 for $365.85
$365.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380341
- UPC # 888519189856
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,1 x 9" |
Description
Adhesive Transfer Tape,1 x 9
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 3 lbs Quality Mortar Repair (SA570916)
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- 3M Replacement for 3M Scotchkote FD (SCOTCHKOTE FD 3M)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfr Tape, Acrylic, 2 mil, PK24 (465)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- 3M Adhesive Transfer Tape