Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 1 x 6", PK100
Mfr # 9472LE
Zoro # G5372109
product price: $44.29
/pk 100, $0.44/ea
Sold in multiples of 9 for $398.61
$398.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372109
- UPC # 888519178515
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,1 x 6",PK100 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Dark Green, 2 In. x 18 Yd. (8992)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Almond, Silicone Base (2813667)
- DOW Non-Corrosive Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180561)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (15C606)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Adhesive Transfr Tape, Acrylic, 2 mil, PK24 (465)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhesive Transfer Tape