Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 1 x 2"
Mfr # 966
Zoro # G5379888
product price: $18.15
/ea
Sold in multiples of 21 for $381.15
$381.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5379888
- UPC # 888519189306
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,1 x 2" |
Description
Adhesive Transfer Tape,1 x 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY GLUE Glue, Clear, 0.19 oz (KG48348MR)
- DYNAFLEX 230 DAP White Elastomeric Door/Siding/ Window Sealant 10.1 oz (18275)
- 3M 3M 4496B Double Coated Foam Tape 2" circle, Black, 5PK (4496B)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 1 gal, Pail (7350-1)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape