Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 1 x 10"
Mfr # 966
Zoro # G5380299
product price: $43.49
/ea
Sold in multiples of 9 for $391.41
$391.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380299
- UPC # 888519189986
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,1 x 10" |
Description
Adhesive Transfer Tape,1 x 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 1 oz, Bottle (30410)
- UGLU Wood Glue, Yellow, 8 oz, Bottle 250 PK (349UGLU900)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- GREENPATCH 50 lb. Black Cold Patch (GP50)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape