Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 0.75 x 9"
Mfr # 966
Zoro # G5380545
product price: $34.99
/ea
Sold in multiples of 11 for $384.89
$384.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380545
- UPC # 888519189849
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,0.75 x 9" |
Description
Adhesive Transfer Tape,0.75 x 9
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contact Cement, 5 gal, Pail (1357L)
- USA INDUSTRIALS Sikadur 32 Series, Gray, 55 oz, Cartridge (SIKA-403001)
- CHRISTYS Pipe Cement, Aqua Blue, 8 oz. (RH-WET-HP-24)
- DAP Contact Cement, Weldwood, 3 fl oz, Bottle, Tan (00107)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Adhesive Transfer Tape, Square, 2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (976)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape