Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 0.75 x 5"
Mfr # 966
Zoro # G5380770
product price: $25.15
/ea
Sold in multiples of 14 for $352.10
$352.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5380770
- UPC # 888519189474
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,0.75 x 5" |
Description
Adhesive Transfer Tape,0.75 x 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- ZORO SELECT Seal Tape, 3/4In.x50 ft., 1/4 In. (10L934)
- GORILLA GLUE Sealant, 10 oz, Cartridge, White, Silicone Base (108318)
- GE GE14209 Adhesive Caulk, White, 24 hr Curing, 101 oz Cartridge (2733583)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfr Tape, Acrylic, 2 mil, PK24 (465)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape