Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 0.75" x 1"
Mfr # 966
Zoro # G5379906
product price: $19.39
/ea
Sold in multiples of 20 for $387.80
$387.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5379906
- UPC # 888519189092
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Transfer Tape,0.75" x 1" |
Description
Adhesive Transfer Tape,0.75" x 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, T Plus 2, White, Paste (23551)
- GREAT STUFF Window and Door Insulating Spray Foam Sealant, 12 oz, Can with Straw, Yellow, 1 Component (99108862)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfr Tape, Acrylic, 2 mil, PK24 (465)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape