Shop All Film Tape
3M
Adhesive Tape, Circle, Blue, 3", PK100
Mfr # 8902
Zoro # G5355869
Sold in multiples of 9 for $393.75
$393.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 3"
- Tape Shape Circle
- Tape Color Blue
- Tape Thickness 3.5 mil
Product Information
Dimensions
Tape Width | 3" |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Circle |
Tape Color | Blue |
Tape Thickness | 3.5 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 46 lb./in. |
Tape Adhesive Strength | 37 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Splicing of Silicone Treated Webs; Masking Parts For Powder Coat Painting; Holding Parts or Sealing Vacuum Bags During Processing |
Tape Elongation | 100% |
Description
Adhesive Tape,Circle,Blue,3 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Adhesive, Power Grab Series, White, 10.1 oz, Cartridge (2137678)
- USA INDUSTRIALS Double Sided Bracket Tape, 1"W, 12"L, Clear (ZBRCKT-8)
- LOCTITE Mixing Nozzle, Gray, 1:1, 2:1 Mixing Ratio, 10 PK (1573149)
- 3M Multiple Ratio Two-Part Applicator, EPX (EPX APPL)
- 3M Polyester Tape, Dark Green, 5" x 72 yd. (8992)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (9325)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (1205)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- NMC Blue/White 2"x18 Yds (T20418)
- 3M Film Tape