Shop All Film Tape
3M
Adhesive Tape, Blue, 10" x 10 yd.
Mfr # 8902
Zoro # G5357241
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 10 yd.
- Tape Shape Continuous Roll
- Tape Color Blue
- Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 10" |
Tape Length | 10 yd. |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Tape Thickness | 3.5 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 46 lb./in. |
Tape Adhesive Strength | 37 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Splicing of Silicone Treated Webs; Masking Parts For Powder Coat Painting; Holding Parts or Sealing Vacuum Bags During Processing |
Tape Elongation | 100% |
Description
Adhesive Tape,Blue,10 In. x 10 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure (DP110)
- NEWBORN Caulk Gun, Steel, 10 oz (77)
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 50 mL Bottle (135374)
- SHURTAPE Economy Grade Cloth Duct Tape, Silver, 48Mmx55M, Gauge 6 Mil (120954)
- 3M Polyester Film Tape, 1x6", PK25 (3M 850S 1 X 6-25)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 5 Yd (5498)
- 3M Squeak Reduction Tape, Clear, 1/2In x 36Yd (1/2-36-5430)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5423)
- 3M 3M Scotchcal Application Squeegee 71602, Gold, 5/Set, 5PK (7000130061)
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- 3M Film Tape