Shop All Film Tape
3M
Adhesive Tape, Blue, 0.125" x 72 yd.
Mfr # 8905
Zoro # G5353918
product price: $9.59
/ea
Sold in multiples of 33 for $316.47
$316.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Tough Non-Slivering Polyester
- Tape Width 1/8"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/8" |
Tape Length | 72 yd. |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Tough Non-Slivering Polyester |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Tape Thickness | 6.5 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 110 lb./in. |
Tape Adhesive Strength | 26 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | To be used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces |
Tape Elongation | 115% |
Description
Adhesive Tape,Blue,0.125 In. x 72 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Cement, 16 Oz, Amber, PVC, CPVC, ABS (20803)
- DOW Non-Corrosive Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180561)
- 3M 3M 4926 VHB Tape 1" x 5yd, Gray, 15 mil (4926)
- VIBRA-TITE Instant Adhesive, 310 Series, Black, 1 lb, Bottle (31020)
- 3M Lithographers Tape, 0.4380" x 72 yd. (616)
- 3M Film Tape, Extrd PTFE, Gray, 3/4 In x 36 Yd (5490)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8901)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (5413)
- 3M Film Tape, Polyester, Ylw, 1In x 72Yd, PK36 (56-YELLOW-1"X72YD*)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8905)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- 3M Film Tape