Shop All Adhesive Transfer Tape
3M
Adhesive Tape, Acrylic, Clear, 3" x 60 yd
Mfr # F9473PC
Zoro # G6538259
Sold in multiples of 3 for $1,133.97
Free Shipping & Returns
$1,133.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # F9473PC
- Zoro # G6538259
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Adhesive Tape |
Number of Adhesive Sides | 1 |
Description
Adhesive Tape,Acrylic, Clear, 3" x 60 yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Bonding Tape, 2 In x 36 yd., Clear (15D666)
- ANTI-SEIZE TECHNOLOGY Yellow Gas Line PTFE Tape, 3/4"X 26" (46345)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- ALIEN TAPE 3 PACK (7087)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Clear Transfer Tape TPM5, 12inx100 yd, 1 (TPM5)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Clear, 13mm W, PK72 (926)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- 3M Adhesive Transfer Tape