Shop All Film Tape
3M
Adhesive Tape, 6"x6", PK25
Mfr # 3M 502FL 6 X 6-25
Zoro # G5737457
product price: $57.25
/pk 25, $2.29/ea
Sold in multiples of 7 for $400.75
$400.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 6"
- Tape Length 6"
- Tape Shape Square
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 6" |
Details
Item | Ultra-Clean Laminating Adhesives Tape |
Tape Backing Material | Polyester |
Tape Shape | Square |
Tape Color | Transparent |
Tape Thickness | 2 mil |
Tape Application | Automotive; Aerospace; Electrical Mechanical and General Industry |
Description
Adhesive Tape,6 In.x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Wood Adhesive, Thin, 4 oz, Clear (6202)
- DUCTMATE Gasket Tape, 5/8 In. W, 300 In. L, PK2 (GR 440 3/16X5/8)
- ZORO SELECT Masking Tape, Paper, Blue, 3" (UV14)
- DAP DAP Crackproof Elastomeric Sealant (7079818707)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5490 0.563 X 36YD)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8901)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 36Yd (2-36-5498)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- 3M Flame-Retardant Tape, White, 2"x72yd. (3M 1350F-2 2 X 72YD-WHITE)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- DUPONT Film Tape, Polyimide, Amber, 5 In x 100 Ft (Kapton HN)
- 3M Film Tape