Shop All Spray Adhesives
3M
Adhesive Remover, Hi-Strength 90 Series, Clear, 50 mL, Can
Mfr # 90
Zoro # G505139523
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Bonded ABS, Acrylic, Aluminum, Cardboard, Ceramic, Concrete, Cork, Rubber, Fabric, Felt, Fiberglass, Flexible Vinyl, Glass, Hardboard, Laminate, Latex Foam, Leather, Melamine, Metal, Neoprene, Nitrile, Nylon, Paper, Polyolefins, PVC, Steel, Urethane Foam, Wood
- Container Size 50 mL
- Container Type Can
- Working Time 1 min
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 90
- Zoro # G505139523
- UPC # 00021200437977
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 50 mL |
Container Size Range | 0.5 gal to 5 gal |
Container Size and Type | 5 gal Pail |
Description
Spray Adhesive, Adhesive Color Clear, Container Size 5 gal, Container Type Pail, Product Type Spray Adhesive, Series Hi-Strength 90, Spray Pattern Lace, Working Time 1 min, Features Fast-Drying, Variable-Width Spray Pattern, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, VOC Content Weight 531 g/L, Water Resistance Not Water-Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flame-Retardant Tape, Yellow, 1"x72yd. (3M 1350F-2Y 1 X 72YD)
- DE-SOLV-IT 32 Oz. Super Strength Contractors' Spray Solvent Adhesive Remover (10131)
- WESTWARD Mixing Nozzle, White, 3 PK (22M852)
- POLYKEN PE Film Tape, Clear, 48mm x 55m, Straight (757)
- 3M Spray Adhesive, 78 Series, Clear, 17.9 oz, Aerosol Can (78)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 16 oz, Pail (94ET)
- 3M Wood Glue, Hi-Strength 90 Series, Beige, 16 oz, Bottle (90)
- 3M Spray Adhesive, Clear, 24 oz, Aerosol Can (21200-21210)
- 3M Spray Adhesive, Shipping Mate Case Sealing Series, Clear, 17.3 oz, Aerosol Can (SHIPPING MATE)
- 3M Spray Adhesive, Hi-Tack 76 Series, Clear, 18.1 oz, Aerosol Can (76)
- 3M Scotch® Super 77 Multipurpose Spray Adhesive, 13.57 oz, Aerosol (77)
- 3M Spray Adhesives