Shop All Epoxy & Structural Adhesives
3M
Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure
Mfr # 125
Zoro # G8658490
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Viscosity
- Application Bonding
- Color Clear
- For Use On 3M(TM) Dispensing Equipment
- Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 125
- Zoro # G8658490
- UPC # 00638060089835
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 4 oz |
Size | 1.64 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Flexible Bond, Vibration Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight Less Than 5 g/L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 290 mL, Cartridge, Gray, Silane Modified Polymer Base (740 UV)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste (31551)
- FAMOWOOD Walnut 6 Oz. Wood Filler (36141142)
- BUSINESS SOURCE Multisurface Painter's Tape 1" Width x 60 yd Length, PK2 (64015)
- 3M Structural Adhesive, DP420NS Series, Dual-Cartridge, 2:1 Mix Ratio (DP420NS882)
- 3M Instant Adhesive, DP270 Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 3 hr Functional Cure (270)
- 3M Epoxy Adhesive, DP810 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810)
- 3M Epoxy Adhesive, 3549 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (3549 B/A)
- 3M High Performance Plastic Adhesive, 1 gal. (1099)
- 3M Hot Melt Adhesive, DP420 Series, Clear, Dual-Cartridge, 6 PK, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- PC-CLEAR EPOXY Epoxy Pc-Clear 1Oz (070147)
- 3M Epoxy & Structural Adhesives