Shop All Construction Adhesives
3M
Adhesive, DP6310NS Series, Green, Dual-Cartridge
Mfr # DP6310NS
Zoro # G1621853
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color Clear
- Container Type Dual-Cartridge
- Materials Bonded Composite, Glass, Metal, Plastic, Wood
- Functional Cure 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # DP6310NS
- Zoro # G1621853
- UPC # 00076308863982
- Country of Origin United States
- Category Construction Adhesives
Description
Urethane Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7000046633, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Green, Features Hand-Held Applicator, Humidity Resistant, Primerless to Most Surfaces, Solvent-Free Adhesive System, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIC Olympic 275474 1 gal Waterguard Clear Multi Surf Waterproofing Sealant (275474)
- SILICONE II GE Advanced White Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5010)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 2.6 lb/hr (TC/TC-Q GEN II)
- ALBION ENGINEERING CO 400 Series Cordless Multi-Component Cartridge Gun (1:1 and 2:1) 18 Volt (E18T400)
- 3M 200ML AUTOMIX PANEL BONDING ADHESIVE (3M8116)
- 3M Foam Adhesive, 100NF Series, Lavender, 5 gal, Pail (100)
- 3M Adhesive, DP640 Series, Light Brown, Dual-Cartridge (640)
- 3M Wind Protection Tape Edge Sealer, W2600 (7100008766)
- 3M Super Weatherstrip and Gasket Adhesive, 5 oz, Tube, Yellow, Neoprene Rubber Base (08001)
- 3M Plastic/Emblem Adhesive, 5 oz, Tube, Clear, Synthetic Elastomer Base, Begins to Harden in 5 min, 6PK (08061)
- GORILLA GLUE Epoxy Adhesive, Clear, Dual-Cartridge (105045)
- 3M Construction Adhesives