Shop All Contact Cement
3M
Adhesive Dot Roller Refill, 2000NF Series, White, 8 oz, Dot
Mfr # 2000NF
Zoro # G9822836
product price: $21,719.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,719.99
Free 30-Day Returns
Key Features
- Type Tank
- Application For use with 3M(TM) Fastbond(TM) Spray Activator #1
- Characteristics High heat resistance, high strength, Immediate bonding and handling strength
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2000NF
- Zoro # G9822836
- UPC # 00021200879593
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 8 oz |
Size | 270 gal |
Container Size - Adhesives | 270 gal |
Description
Contact Cement, Adhesive Color Light Orange, Container Size 270 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 2000NF, Working Time 5 sec, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 225 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Spray On
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker, VIBRA-TITE 135, Red, High Strength, Liquid, 35 mL Bottle (13535)
- LOCTITE TiteFoam White Polyurethane Foam Foam Foam Sealant 12 oz (1988753)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 50 mL Bottle (1329467)
- NASHUA Duct Tape, 48mm x 55m, 7 mil, Silver (307)
- 3M Epoxy Adhesive, 2000NF Series, Gray, 5 gal, Can (2000NF)
- 3M Contact Cement, 5 gal, Pail (5 ADH)
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- 3M Adhesive Drafting Dots, 30NF Series, White, 1 gal, Can 4 PK (30NF)
- 3M Contact Cement, 4693 Series, Amber, 1 qt, Can (4693)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- 3M Contact Cement