Shop All Construction Adhesives
3M
Adhesive, 560 Series, Black, 10 oz, Cartridge, 12 PK
Mfr # 560
Zoro # G7566334
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adhesive Sealant
- Application Panel Bonding, Attaching Exterior Panels and Metal Framework, Vehicle Flooring, Attachment, Transportation Manufacturing (Bus, Rail, Truck, Trailer), Replacement of Mechanical Fasteners in Many Situations
- Color Off-White
- Container Size 10 oz
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 560
- Zoro # G7566334
- UPC # 00021200415975
- Country of Origin France
- Category Construction Adhesives
Dimensions
Container Size | 10 oz |
Size | 310 mL |
Container Size and Type | 10 oz Cartridge |
Container Size - Adhesives | 10.5 oz |
Description
Polyurethane Adhesive Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Single Component, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, For Use On Surface Material Fiberglass, Metal, Plastic, Wood
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- DEVCON Epoxy Adhesive, 14240 Series, Gray, Can, 1:01 Mix Ratio, 12 hr Functional Cure (14240)
- SAKRETE 1 qt. Gray Pre-Mixed Concrete Patch (120547)
- TUFCO/TRIMACO 12x60YD Masking Paper (12912)
- 3M Foam Adhesive, 100NF Series, Lavender, 5 gal, Pail (100)
- 3M Construction Adhesive, 1000NF Series, Purple, 5 gal, Pail (1000NF)
- 3M Adhesive Tape, 8270 Series, Amber, 13.5 oz, Strips (08270)
- 3M Adhesive, 4799 Series, Black, 5 oz, Tube, 36 PK (4799)
- 3M Wind Protection Tape Edge Sealer, W2600 (7100008766)
- 3M Super Weatherstrip and Gasket Adhesive, 5 fl oz, Tube, Black, Neoprene Rubber Base (08008)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Black, 10.2 oz, Cartridge (232031)
- 3M Construction Adhesives