Shop All Construction Adhesives
This Product is Discontinued
3M
Adhesive, 4224NF Series, clear, 5 gal, Pail (Discontinued)
Mfr # 85780
Zoro # G7190635
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pail with pour spout
- Application Bond lightweight materials to themselves or other surfaces
- Color clear
- Container Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 85780
- Zoro # G7190635
- UPC # 00021200857805
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 5 gal |
Size | 5 gal |
Container Size - Adhesives | 5 gal |
Description
Contact Cement, Adhesive Color Clear, Container Size 5 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous, Series 4224NF, Working Time Not Applicable, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 160 Degrees F, VOC Content Weight 20 g/L, Maximum Viscosity 12,000 cps, Water Resistance Water-Resistant, Application Method Brush On, Roll On, Spray On, Features Permanently Sticky, Plasticizer Resistant, Pressure Sensitive, UV Resistant, Water Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.