Shop All Adhesive Transfer Tape
3M
Adh. Transfer Tape, Rect., 3/4x3 In, PK5
Mfr # F9460PC
Zoro # G2449539
product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 3/4 in
- Tape Length 3 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449539
- UPC # 888519096840
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 3 in |
Width | 3/4" |
Length | 3" |
Imperial Tape Length | 3 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 76.2 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 3 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL SPRAY FOAM Seal Spray Gaps and Cracks Filler Gun Foam 24oz. Can (SEALGAC12)
- 3M VHBTpe5952BlckSmllPck, 3/4nx36, PK3 (5952)
- NOVAGARD SOLUTIONS Novagard 02-MX001300 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Brown (02-MX001300)
- BRADY Laminate Tape, Clear, 4In x 100Ft (142139)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Clear, 19mm W, PK48 (969)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape