Shop All Adhesive Transfer Tape
3M
Adh. Transfer Tape, Rect., 3/4x2 In, PK5
Mfr # F9460PC
Zoro # G2449548
product price: $5.85
/pk 5, $1.17/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 3/4 in
- Tape Length 2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449548
- UPC # 888519096833
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 2 in |
Width | 3/4" |
Length | 2" |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 50.8 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 2 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 2 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG 380270006 1.75 Pt All Purpose Joint Compound Green Lid (UN327499)
- SCOTCH ELEC TAPE 3/4""X66' BLK (4218-BA-40)
- DAP Landscape 12 Oz. Exterior Foam Filler-Adhesive (7565040440)
- OSI Sealant Window Beige 465 9.5Oz (1869419)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (70006040060)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- 3M Adhesive Transfer Tape