Shop All Adhesive Transfer Tape
3M
Adh. Transfer Tape, Rect., 3/4x2 In, PK100
Mfr # F9460PC
Zoro # G5788011
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 3/4 in
- Tape Length 2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G5788011
- UPC # 888519088043
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 2 in |
Width | 3/4" |
Length | 2" |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 50.8 mm |
Imperial Tape Length | 2 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 2 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR PUTTY 3.68 Oz Brown Mahogany Oil-Based Putty (126)
- RUST-OLEUM 55 lb. Gray Concrete Patch (291070)
- ECLECTIC PRODUCTS Glue Gel, Clear, Tube (237032)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, White, Temp Range -62 to 350 Degrees F (SB-180 T WH)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, 3/4 in x 5 yd, PK4 (3M F9469PC)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- 3M Adhesive Transfer Tape, Clear, 19mm W, PK48 (969)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Adhesive Transfer Tape