Shop All Adhesive Transfer Tape
3M
Adh. Transfer Tape, Rect., 1x4 In, PK100
Mfr # F9460PC
Zoro # G5499042
product price: $41.79
/pk 100, $0.42/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 1 in
- Tape Length 4 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G5499042
- UPC # 888519087978
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 4 in |
Width | 1" |
Length | 4" |
Metric Tape Length | 101.6 mm |
Imperial Tape Length | 4 in |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 4 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 4 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXKRETE 5 gal. Gray Concrete Repair Compound (FK-102G)
- LOCTITE Retaining Compound, QUICK METAL PRESS FIT REPAIR RETAINING COMPOUND 660 (LOC66040)
- DAP Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (27502)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape, Cir., 3/4 In, PK250 (F9460PC)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape