Shop All Adhesive Transfer Tape
3M
Adh. Transfer Tape, Rect., 1/2x4 In, PK5
Mfr # F9460PC
Zoro # G2449627
product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 1/2 in
- Tape Length 4 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449627
- UPC # 888519096741
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 4 in |
Length | 4" |
Width | 1/2" |
Imperial Tape Length | 4 in |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 101.6 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 4 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 4 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multipurpose RTV Silicone Sealant, 6.5 oz, Clear, Temp Range -76 to 400 Degrees F (14055)
- ZORO SELECT PTFE Joint Sealant, 3/8 x 25 Ft (21TF48)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 3/4" x 60 yds., Orange, 6/Case (T94425256PK)
- 3M PTFE Film Tape, 1" x 36 yd. (60)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M F9469PC)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1/2-20-468MP)
- 3M Adhesive Transfer Tape